This product requires certification to purchase.

Cross Handle Tub Filler in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Dorval™ Cross Handle Tub Filler in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH567CZ
  • Item #8047016
  • Manufacturer Part #H567CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Cross Handle Tub Filler in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH567CZ
  • Item #8047016
  • Manufacturer Part #H567CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Dorval 14S series faucets
  • May also be used with Dorval floor-mount roman tub filler
  • Metal cross handle is not ADA compliant
  • Red/blue indicators
  • Includes set screw for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
14S Series
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-3/4 in