This product requires certification to purchase.

DELTA DORVAL SGL HANDLE VESSEL BATHROOM FAUCET WITH TOUCH

You last purchased this on
 
Delta Faucet

Dorval™ DELTA DORVAL SGL HANDLE VESSEL BATHROOM FAUCET WITH TOUCH

  • Fast #
  • Part #D756TSSDST
  • Item #8125411
  • Manufacturer Part #756T-SS-DST
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ DELTA DORVAL SGL HANDLE VESSEL BATHROOM FAUCET WITH TOUCH

  • Fast #
  • Part #D756TSSDST
  • Item #8125411
  • Manufacturer Part #756T-SS-DST
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits single hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
5-63/100 in
Faucet Mount:
Vessel Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
11-1/2 in
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Spout Type:
High Arc
WaterSense Labeled:
Yes