This product requires certification to purchase.

DELTA DORVAL: SPOUT - WALL MOUNT TUB FILLER

You last purchased this on
 
Delta Faucet

Dorval™ DELTA DORVAL: SPOUT - WALL MOUNT TUB FILLER

  • Fast #
  • Part #DRP100918CZ
  • Item #8050801
  • Manufacturer Part #RP100918CZ
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ DELTA DORVAL: SPOUT - WALL MOUNT TUB FILLER

  • Fast #
  • Part #DRP100918CZ
  • Item #8050801
  • Manufacturer Part #RP100918CZ
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Dorval™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
13 in
Height:
2-1/2 in
Material:
Brass