Right-Hand or Left-Hand Trip Lever in Matte Black
Dorval™ Right-Hand or Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 735-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Constructed of zinc ensuring durability and dependability
- Top quality finish - will resist rust and corrosion through everyday use
- Coordinates with products from the Dorval line
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 9-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449896696
- WaterSense Labeled:
- No