Trip Lever in Brilliance® Champagne Bronze
Dorval® Trip Lever in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 735-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Dorval®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 1-3/4 in
- Diameter:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Length:
- 9-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 034449896795
- WaterSense Labeled:
- No