This product requires certification to purchase.

Tub Spout in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Dorval™ Tub Spout in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP100196CZ
  • Item #8133062
  • Manufacturer Part #RP100196CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Tub Spout in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP100196CZ
  • Item #8133062
  • Manufacturer Part #RP100196CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Delta Dorval bath collection
  • Pull up to divert water from the tub spout to the shower head
  • 8-3/16 in. total length
  • Thread 1/2 in. IPS
  • Non-metallic construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Dorval™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
8-13/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-3/16 in
Material:
Brass
NSF Certified:
No
Tub Spout Reach:
8-3/16 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in