Tub Spout in Matte Black
Dorval™ Tub Spout in Matte Black
Product Details
Product Details
- Perfectly coordinates with the Delta Dorval bath collection
- Pull up to divert water from the tub spout to the shower head
- 8-3/16 in. total length
- Thread 1/2 in. IPS
- Non-metallic construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-13/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Tub Spout Reach:
- 8-3/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in