Three Handle Thermostatic Valve Trim with Integrated Diverter in Matte Black
Dorval™ Three Handle Thermostatic Valve Trim with Integrated Diverter in Matte Black
Product Details
Product Details
- Three individual positions, three shared positions
- Top handle controls diverter functions
- Bottom handle controls on/off and adjusts temperature, dial controls temperature
- TempAssure® thermostatic valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Recommended rough-in kit R22000
- ADA compliant
- Bottom handle 90 Deg maximum rotation
- Red/blue indicator markings
- Field adjustable to limit bottom handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-5/8 in
- Diameter:
- 6-3/4 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- Width:
- 6-3/4 in