This product requires certification to purchase.

Vertical and Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

Delta Faucet

Dorval™ Vertical and Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

  • Fast #
  • Part #D756505CZ
  • Item #8047035
  • Manufacturer Part #756505-CZ
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Vertical and Wall Toilet Tissue Holder in Brilliance® Champagne Bronze

  • Fast #
  • Part #D756505CZ
  • Item #8047035
  • Manufacturer Part #756505-CZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
5-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Vertical, Wall
NSF Certified:
No
Pivoting:
No
Projection:
6-1/8 in
UPC:
034449896641
Width:
3-3/16 in