Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 8352-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Delta® repair part
- Faucet stem
- Fits two handle kitchen, lavatory, and tub/shower faucets
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No