Hot and Cold Pressure Balance Cartridge Assembly for 1300 and 1400 Series
Hot and Cold Pressure Balance Cartridge Assembly for 1300 and 1400 Series
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 2160-
Pick Up: 2 Available in Pittsburgh, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve cartridge
- Cartridge assembly for Monitor® 13 and 14 series valves
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 1300, 1400 Series
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- Fits Model:
- 1300, 1400 Series
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No