This product requires certification to purchase.

Plastic Handle Kit in Clear

You last purchased this on
 
Delta Faucet

Plastic Handle Kit in Clear

  • Fast #
  • Part #DRP2389
  • Item #21076
  • Manufacturer Part #RP2389
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Plastic Handle Kit in Clear

  • Fast #
  • Part #DRP2389
  • Item #21076
  • Manufacturer Part #RP2389
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1896
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delta replacement part
  • Handle with button and screw for clear single knob handle
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Knob
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-22/25 in