Pressure Balance Cartridge Assembly for 13 Series and 14 Series
Pressure Balance Cartridge Assembly for 13 Series and 14 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1620-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cartridge assembly for MultiChoice® universal pressure balance 13/14 Series tub/showers (after March 2006)
- Pressure Balance Cartridge
- For use with MultiChoice Universal valve body and 13 Series or 14 Series trim
- Single-function pressure balance temperature
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Delta Faucet
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No