Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 975-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual-function volume and pressure balance temperature control
- Use with MultiChoice universal valve body & 17 or 18 series trim
- MultiChoice universal pressure balance cartridge assembly
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Delta Faucet
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No