Rubber Seat and Spring Kit in Black
Rubber Seat and Spring Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 16704-
Pick Up: 16 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Seats & Springs - Quantity 2
- Lead Law Compliant
- Repairs all Delta® and Peerless® faucets
- Kit contains 2 new style springs RP3427 and 2 seats RP1806
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom Sink, Kitchen Sink, Laundry, Residential, Utility
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Seat and Spring Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- MA Approved:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in