This product requires certification to purchase.

1 in. Metal Trim Sleeve in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ 1 in. Metal Trim Sleeve in Brilliance® Stainless

  • Fast #
  • Part #DRP50879SS
  • Item #3410324
  • Manufacturer Part #RP50879SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 1 in. Metal Trim Sleeve in Brilliance® Stainless

  • Fast #
  • Part #DRP50879SS
  • Item #3410324
  • Manufacturer Part #RP50879SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1872
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Tub and Shower
Brand Model Compatibility:
Charlotte T60085, T60285, T60485
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Part Type:
Trim Sleeve
Height:
1 in
Length:
1 in
Material:
Metal
NSF Certified:
No
Width:
1 in