This product requires certification to purchase.

1.75 gpm Hand Shower in Polished Nickel

You last purchased this on
 
Delta Faucet

Dryden™ 1.75 gpm Hand Shower in Polished Nickel

  • Fast #
  • Part #DRP52589PN
  • Item #4918921
  • Manufacturer Part #RP52589PN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 1.75 gpm Hand Shower in Polished Nickel

  • Fast #
  • Part #DRP52589PN
  • Item #4918921
  • Manufacturer Part #RP52589PN
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Hose sold separately
  • Mounting bracket sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual check valves for backflow protection
  • Genuine Delta repair part
  • Lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/4 in
Hand Shower Flow Rate:
1.75 gpm
Height:
7 in
Showerhead Function:
Single
WaterSense Labeled:
Yes