This product requires certification to purchase.

18 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Dryden™ 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D75118SS
  • Item #3628732
  • Manufacturer Part #75118-SS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D75118SS
  • Item #3628732
  • Manufacturer Part #75118-SS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 19-3/4 in. W
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-13/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8 in
Width:
18 in