This product requires certification to purchase.

Handle in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Handle in Venetian Bronze

  • Fast #
  • Part #DRP52585PN
  • Item #4919021
  • Manufacturer Part #RP52585PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Handle in Venetian Bronze

  • Fast #
  • Part #DRP52585PN
  • Item #4919021
  • Manufacturer Part #RP52585PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
T17T051, T17T251, T17T451 Tub and Shower Trims
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No