Left-Hand Trip Lever in Matte Black
Dryden™ Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal mount
- 2-5/8 in. long
- 1-5/8 in. square base
- Can work in right side mount toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Dryden™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 034449929868
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in