Non-Diverter Tub Spout in Chrome
Dryden™ Non-Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
Product Details
- 7 1/2" total length
- Sweat onto 1/2" CWT or thread onto 1/2" IPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-14/25 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-63/100 in
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in