One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)
Dryden™ One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6Degrees C), helping to protect you from sudden changes in hot or cold water pressure
- SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 6-9/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-9/16 in