This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D57051SS
  • Item #4086614
  • Manufacturer Part #57051-SS
5 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-setting full body spray hand shower
  • Includes 60 in. - 82 in. stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection
  • Features Touch-Clean® spray holes
  • Easily wipe away mineral build up with Touch-Clean® spray holes
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
26-47/50 in
Hose Included:
Yes
Hose Length:
82 in
Length:
25-3/4 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
25-3/4 in
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-91/100 in


Customers Also Bought
1–6 of 18 items
Part #DT11851RB
Item #4063889
5 out of 5 Customer Rating
Requires Certification
Part #DT14251CZ
Item #4274926
4.1 out of 5 Customer Rating
Requires Certification
Part #D3551SSMPUDST
Item #8951130
3.4 out of 5 Customer Rating
Requires Certification
Part #DT2751SS
Item #3629177
5 out of 5 Customer Rating
Requires Certification
Part #DT11951CZ
Item #4275327
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17251CZ
Item #4275133
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D55051CZ
Item #4275053
5 out of 5 Customer Rating
Requires Certification
Part #D551SSDST
Item #3968805
3.6 out of 5 Customer Rating
Requires Certification
Part #DT14251SSWE
Item #7290709
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14451SS
Item #3628727
5 out of 5 Customer Rating
Requires Certification
Part #DT11951CZ
Item #4275327
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17451CZ
Item #4274899
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing