Single Function Hand Shower in Matte Black
Dryden Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single setting hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Dual check valves
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Dryden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 26-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 25.75 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 25-3/4 in
- Spray Type:
- Full
- UPC:
- 195205129516
- WaterSense Labeled:
- Yes
- Width:
- 3-91/100 in