This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Dryden™ One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Dryden™ One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14251CZ
  • Item #4274926
  • Manufacturer Part #T14251-CZ
4.1 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA compliant
  • Valve is not included, must purchase separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Length:
6-9/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-9/16 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing