Trip Lever in Brilliance Champagne Bronze
Dryden™ Trip Lever in Brilliance Champagne Bronze
Product Details
Product Details
- Universal mount
- 2 5/8" long
- 1 5/8" square base
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 3-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in