This product requires certification to purchase.

Dual Outlet Air Switch

You last purchased this on
 
Delta Faucet

Dual Outlet Air Switch

  • Fast #
  • Part #D72050PN
  • Item #9291122
  • Manufacturer Part #72050-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Dual Outlet Air Switch

  • Fast #
  • Part #D72050PN
  • Item #9291122
  • Manufacturer Part #72050-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1027
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delta air switches can easily be mounted to your sink or countertop
  • A decorative alternative to the light switch on the wall
  • Delta air switches have a second plug-in available for an additional device
  • Pairs with any garbage disposal that plugs into a wall outlet
  • For indoor use only
  • Intended to be used at room temperature
  • Plug into grounded, GFCI electrical outlet
  • Push button installs in 1-1/4 in. diameter hole
  • Includes power module with two grounded outlets, air tubing (6 ft. length), and push button with decorative finish
  • Press and release the air transmitter button to transfer power from receptacle A to receptacle B
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Diameter:
1-3/4 in
Height:
5/16 in
Material:
Plastic
Product Type:
Air Switch
Volts:
120V