18 in. Shower Rail with Hose in Lumicoat Polished Nickel
Emerge™ 18 in. Shower Rail with Hose in Lumicoat Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 inch round shower column
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Designed for use with shower head and hand shower (both sold separately)
- Can be customized with any shower head and hand shower
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- No need to alter plumbing behind the wall
- Consolidated installation footprint
- Retrofit exposed pipe shower
- No need for an additional supply elbow with the integrated hose supply
- 15 inch overhead shower arm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Emerge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 21-22/25 in
- GSA Approved:
- No
- Height:
- 26-11/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 18 in
- UPC:
- 195205037750
- Width:
- 2-7/8 in