2-5/8 in. 13 oz. Kitchen Soap Dispenser
Emmeline™ 2-5/8 in. 13 oz. Kitchen Soap Dispenser
Frequently Purchased Together
Product Details
Product Details
- Lum Coat™ finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
- Perfectly coordinates with the Delta® Emmeline™ kitchen collection
- 13 oz bottle capacity
- Easily refillable from above the deck
- Fits hole size 1-3/8 in +/- 1/8 in
- Complete assembly includes pump head and bottle
- Accommodates counters of 3 in maximum thickness
- Extends 10-3/8 in below the deck
- Genuine Delta® part
- Backed by delta faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Emmeline™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Fitting Size 1:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 3-3/4 in
- Spring Loaded:
- No
- Weight:
- 1.21 lb