End Cap Screw and Top Elbow in Brilliance Stainless
End Cap Screw and Top Elbow in Brilliance Stainless
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 63/100 in
- Height:
- 69/100 in
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No