This product requires certification to purchase.

Escutcheon

You last purchased this on
 
Delta Faucet

Escutcheon

  • Fast #
  • Part #DRP19809
  • Item #499047
  • Manufacturer Part #RP19809
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Escutcheon

  • Fast #
  • Part #DRP19809
  • Item #499047
  • Manufacturer Part #RP19809
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Escutcheon
  • High quality finish - will resist rust and corrosion through everyday use
  • Requires Certification

Specifications

Brand Model Compatibility:
13 and 14 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
Width:
7-1/2 in