This product requires certification to purchase.

13 oz. Deck Mount Metal Soap Dispenser in Chrome

Delta Faucet

Esque® 13 oz. Deck Mount Metal Soap Dispenser in Chrome

  • Fast #
  • Part #DRP100737
  • Item #8051351
  • Manufacturer Part #RP100737
5 out of 5 Customer Rating
Brand image
Delta Faucet

Esque® 13 oz. Deck Mount Metal Soap Dispenser in Chrome

  • Fast #
  • Part #DRP100737
  • Item #8051351
  • Manufacturer Part #RP100737
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • 3 in. maximum deck thickness
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Esque®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
2-7/8 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Number of Holes:
1 Hole
UPC:
034449926331
Weight:
1.414 lb