This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9913ARDST
  • Item #5161817
  • Manufacturer Part #9913-AR-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9913ARDST
  • Item #5161817
  • Manufacturer Part #9913-AR-DST
5 out of 5 Customer Rating

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essa®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
9-5/32 in
Spout Reach:
6-5/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel, Gooseneck
UL Listed:
No
WaterSense Labeled:
No