This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Touch and Voice Activation in Chrome

You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Touchless Kitchen Faucet with Touch and Voice Activation in Chrome

  • Fast #
  • Part #D9113TVDST
  • Item #8355959
  • Manufacturer Part #9113TV-DST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Touchless Kitchen Faucet with Touch and Voice Activation in Chrome

  • Fast #
  • Part #D9113TVDST
  • Item #8355959
  • Manufacturer Part #9113TV-DST
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • VoiceIQ™ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
  • Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA (included) or 6 C batteries (optional)
  • Includes A/C adapter EP102157
  • For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
  • Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
  • Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essa®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touch Activated, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
Side Spray:
No
Spout Height:
9-21/32 in
Spout Reach:
9-3/8 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No