Single Handle Multi Function Bathtub & Shower Faucet in Chrome
Euro® Single Handle Multi Function Bathtub & Shower Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, full body spray, full spray with massage, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Complete unit includes trim and MultiChoice® universal valve with rough-in
- Slip-on pull-up tub spout
- ADA compliant
- Water Sense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause
- Trim Only:
- No
- Tub Spout Flow Rate:
- 6 gpm
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes