This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Euro Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #D142749CZ
  • Item #9975788
  • Manufacturer Part #142749-CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Euro Single Handle Multi Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #D142749CZ
  • Item #9975788
  • Manufacturer Part #142749-CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice® universal valve with rough-in
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Euro
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
10 in
Diameter:
6 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause
Trim Only:
No
WaterSense Labeled:
Yes