Brass Extension Kit Integrated Diverter in Chrome
Core Brass Extension Kit Integrated Diverter in Chrome
Frequently Purchased Together
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates seamlessly with products from the Core collections
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Core
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- Fits Model:
- MultiChoice® 24 Series
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No