Extension Kit for Delta Faucet 17 Series Tub and Shower Faucet
Extension Kit for Delta Faucet 17 Series Tub and Shower Faucet
Frequently Purchased Together
Product Details
Product Details
- For use with Delta 17 series tub and shower faucets
- Can provide up to an additional 1-3/4 in. of wall thickness
- Includes chrome escutcheon trim screws
- For special finishes order RP12630 in matching finish
- Install by attaching to existing stem
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No