Filter Cartridge for 17 Series
Filter Cartridge for 17 Series
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 17 Series
- Cartridge Type:
- Filter
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- Fits Model:
- 17 Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- WaterSense Labeled:
- No