This product requires certification to purchase.

Diverter Tub Spout in Stainless

You last purchased this on
 
Delta Faucet

Flynn Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP77091SS
  • Item #4919225
  • Manufacturer Part #RP77091SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Flynn Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP77091SS
  • Item #4919225
  • Manufacturer Part #RP77091SS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull-up diverter
  • Sweat onto 1/2" CWT
  • Thread onto 1/2" IPS
  • Non-metallic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Flynn
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
Height:
3-19/100 in
Length:
7-47/50 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Pull Up
Tub Spout Reach:
7-47/50 in
WaterSense Labeled:
No
Width:
3 in