This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Chrome

You last purchased this on
 
Delta Faucet

Foundations® Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #DB4410LF
  • Item #3863374
  • Manufacturer Part #B4410LF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Foundations® Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #DB4410LF
  • Item #3863374
  • Manufacturer Part #B4410LF
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA compliant
  • Standard spout swivels 360°
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Foundations®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
5-1/2 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No