This product requires certification to purchase.

Non-Diverter Tub Spout in Chrome

Delta Faucet

Foundations® Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP64722
  • Item #4203523
  • Manufacturer Part #RP64722
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Foundations® Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP64722
  • Item #4203523
  • Manufacturer Part #RP64722
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Foundations bathroom collection (sold separately)
  • Non-diverting
  • 7 in. total length
  • Slip onto 1/2 in. C.W.T.
  • Removable threaded adapter for 1/2 in. IPS
  • Metallic construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Foundations®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
7 in
Material:
Zinc
NSF Certified:
No
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
034449650434
WaterSense Labeled:
No