This product requires certification to purchase.

Non-Diverter Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Delta Faucet

Foundations® Non-Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #DRP64722OB
  • Item #4203489
  • Manufacturer Part #RP64722OB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Foundations® Non-Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #DRP64722OB
  • Item #4203489
  • Manufacturer Part #RP64722OB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfectly coordinates with the Foundations bathroom collection (sold separately)
  • Non-diverting
  • 7 in. total length
  • Slip onto 1/2 in. C.W.T.
  • Removable threaded adapter for 1/2 in. IPS
  • Metallic construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Foundations®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
7 in
Material:
Zinc
NSF Certified:
No
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No