This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Chrome

You last purchased this on
 
Delta Faucet

Foundations® Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #DB28910LF
  • Item #4063793
  • Manufacturer Part #B28910LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Foundations® Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #DB28910LF
  • Item #4063793
  • Manufacturer Part #B28910LF
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 or 3-hole 4" installation
  • ADA Compliant
  • High-arc spout swivels 360degrees
  • Lifetime limited faucet and finish warranty for original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Foundations®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
WaterSense Labeled:
No