1-Hook Robe Hook in Stainless
Galeon™ 1-Hook Robe Hook in Stainless
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Galeon™ bath collection
- Single Robe Hook
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware included with product
- Extends 2-13/16 inches from wall
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Collection:
- Galeon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/4 in
- Height:
- 3-19/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-13/16 in
- Width:
- 1-3/4 in