This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Galeon™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D572PRMPUDST
  • Item #9570723
  • Manufacturer Part #572-PR-MPU-DST
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Galeon™ Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D572PRMPUDST
  • Item #9570723
  • Manufacturer Part #572-PR-MPU-DST
4 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional deck plate (RP101575PCPR) may be ordered separately for 3-hole, 4-inch installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Cartridge Type:
Diamond Coated Ceramic
Collection:
Galeon™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat® Chrome
Deck Plate Included:
No
Depth:
6-19/50 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-5/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-47/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes