Two Handle Wall Mount Tub Filler in Matte Black
Galeon™ Two Handle Wall Mount Tub Filler in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Fits 3-hole 8-inch wall mount installations
- Trim kit only, must order rough R3500-WL (sold separately) to complete the unit
- Extends 12-3/4 inches from wall
- Solid brass fabricated body
- Rigid spout
- Optional red/blue temperature indicator rings included
- ADA compliant
- Accommodates wall thicknesses from 1/8 inch to 3-3/4 inches
- Backed by Delta Faucet's lifetime limited warranty
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Galeon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-3/4 in
- Faucet Connection:
- FNPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 12.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-63/100 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Type:
- Rigid
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-3/4 in