Glass Rinser in Arctic Stainless
Glass Rinser in Arctic Stainless
Frequently Purchased Together
Product Details
Product Details
- Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
- Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
- Minimum drinkware opening size is 1 in. diameter and maximum drinkware opening size is 3.6 in. diameter
- Includes matching finish cover accessory to help prevent accidental water spray
- Easy installation with include 42 in. supply line and adapter tee for connecting to water supply
- Sleek, low-profile design allows the Delta® Glass Rinser to pair seamlessly with any faucet in any room style
- Installs in a standard countertop/sink hole
- Can be connected to either the hot or the cold water supply line
- Pairs with most brand kitchen faucets
- Reaches where you can't
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 4-1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 2-1/2 in
- Width:
- 4 in