Single Function Hand Shower
Grail® Single Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Grail®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 26-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes