This product requires certification to purchase.

Grid Strainer Assembly in Champagne Bronze

You last purchased this on
 
Delta Faucet

Grid Strainer Assembly in Champagne Bronze

  • Fast #
  • Part #DRP6346CZ
  • Item #4572680
  • Manufacturer Part #RP6346CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Grid Strainer Assembly in Champagne Bronze

  • Fast #
  • Part #DRP6346CZ
  • Item #4572680
  • Manufacturer Part #RP6346CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For vessel sink applications
  • With overflow holes for use with lavatory sinks with built-in overflow drain holes
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Drain Opening:
1-1/4 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Tailpiece Style:
Straight